{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Series | BMT32QSM200LÜKIK | |
| Manufacturer’s designation | 32.BMT32QSM200LÜKIK | |
| Gauge length L1 | 86 mm | |
| Insert size | 32 mm | |
| Type of product | cartridges | |
| Length L | 86 mm | |
| Height h1 | 84 mm |
| Article number | 171998 | |
| EAN / GTIN | 4069739255910 | |
| Manufacturer number | 32.BMT32QSM200LÜKIK | |
| L-Number | L31490 115606 | |
| Manufacturer/responsible person | EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Germany, www.ews-tools.de |