Labelling machine, Type: LM640CB

Article no.: 085500 LM640CB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
39 pieces in stock 39 pieces available in 5-10 working days
Hazardous goods article

Express delivery is not possible for hazardous goods articles.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of rechargeable battery lithium-ion (Li-Ion)
Series LabelManager
Manufacturer’s designation LabelManager Executive 640 CB
Packaging case
Power supply battery-powered
Length 185 mm
Width 150 mm
Height 75 mm
Total weight 695 g
Interface Bluetooth®; USB
Suitable tape cartridge D1
Number of available characters/symbols 0
Number of text lines 5
Keyboard layout QWERTZ
Type of tape cut-off automatic
Number of font sizes 9
Number of lettering styles 12
Resolution 180 dpi
Type of product labelling machine

Identification & Classification

Article number 085500 LM640CB
EAN / GTIN 3026982021045
Manufacturer/responsible person Newell Brands Germany GmbH, Albert-Einstein-Ring 17, 22761 Hamburg, Germany

Description

Version:

Robust portable labelling machines for fast and simple production of self-adhesive plastic labels. Permanent thermal transfer printing. Adjustable tape advance and reverse. Power supply from rechargeable Li-ion battery, mains charger. Simple text generation with quick-access buttons.
Labelling made easy on the go.
Advanced, compact and versatile labelling device.


The LabelManager™ Executive 640 CB is suitable for both D1 standard and high-performance lettering tapes with widths from 6 mm to 24 mm, available in a variety of colours and designs. Experience the convenience of labelling on the go with the LabelManager™ Executive 640 CB. Designed for professionals on the move, the rechargeable lithium-ion battery and compact design make it easy to create labels wherever you are. The textured handle offers comfort even during prolonged use and reflects our commitment to excellent ergonomics. With its high-resolution screen for unsurpassed readability and intuitive and clear menu navigation, the LabelManager™ Executive 640 CB sets a new standard for label creation and customisation. In addition, the LabelManager™ Executive 640 CB’s ease of use and dual connectivity options, such as Bluetooth® Low Energy technology and USB-C, allow virtually unlimited* personalised labels to be stored via DYMO® mobile and desktop software applications, promoting streamlined workflows and eliminating the need to connect the device. Whether you are organising your workplace or are in the field, the LabelManager™ Executive 640 CB gives you unparalleled efficiency and precision in labelling tasks.
  • The device is compatible with D1 standard and high-performance lettering tapes with a width between 6 mm and 24 mm.
  • Easy mobility with rechargeable lithium-ion battery.
  • Space-saving design with compact dimensions and textured surface for ergonomic grip.
  • Large, high-resolution colour screen (240×320 pixels) for unparalleled readability.
  • Dual connectivity via USB-C and Bluetooth® Low Energy technology, eliminating the need to connect devices.
  • Virtually unlimited* storage capacity for labels via the DYMO® LabelManager™ Executive Connect app and DYMO® Connect for Desktop software.
  • Direct access to the DYMO® LabelManager™ Executive Connect app and DYMO® Connect for Desktop software.
  • Direct compatibility with multiple devices (PC, Mac, smartphone and tablet) and operating systems (Android/iOS).

With full-colour touch screen, also prints graphics, barcodes and logos with 300 dpi resolution. USB-C interface and Bluetooth®.

Feature:

Date and time, serialisation (automatic numbering), barcode (EAN13, EAN8, UPC-A, UPC-E, CODE 128B, CODE 39), automatic shut-down, vertical printing, mirror printing, preview, WYSIWYG display, zoom, QR code via connected software.

Font styles:Normal, bold, italic, outline, shadow, bold+italic and their combinations with underline.
Font sizes:8pt, 10pt, 12pt, 16pt, 20pt, 24pt, 32pt, 40pt, 46pt.
Max print lines: 5
Printing system: Thermal transfer.
Resolution: 180 dpi
Languages: Czech, Danish, German, Estonian, English, Spanish, French, Italian, Latvian, Lithuanian, Hungarian, Dutch, Norwegian, Polish, Portuguese, Romanian, Slovak, Finnish, Swedish, Turkish

Application:

The labels stick to nearly all smooth grease-free surfaces.

Supplied with:

Includes lettering tape black on white and user instructions.
  • LabelManager™ labelling device
  • 1 pc. D1 standard lettering tape
  • rechargeable battery
  • USB-C cable (USB-C to USB-C)
  • Quick guide

Note:

  • Different language versions can be installed.
  • With German QWERTZ keyboard ex stock, French AZERTY keyboard available on a short lead time.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability