LED rechargeable pencil work light, Type: MAGPEN3

Article no.: 081517 MAGPEN3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
468 pieces in stock 468 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation MAG PEN3
IP Index of Protection IP 20
ATEX zone no
Illumination 15 lm - 150 lm
Illumination time 2 h - 20 h
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 0.75 Ah
Battery voltage 3.7 V
Overall length 174 mm
Weight 98 g
Type of product Flashlight

Identification & Classification

Article number 081517 MAGPEN3
EAN / GTIN 5708997351161
Manufacturer number 03.5116
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Version:

LED cordless work lamp with high-power LEDs for high light output. With fold-out swivel support hook and powerful attachment magnet.
Powerful general-purpose LED rechargeable battery torch with side main beam and torch head spotlight. With pocket clip and integral magnet.
Steplessly dimmable.

Function:

IP20: Protected against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and offers no protection against water.

Supplied with:

Supplied with USB charging cable.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart