{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of rechargeable batteries contained | 1 pcs. | |
| Type of rechargeable battery | lithium-ion (Li-Ion) | |
| Battery voltage | 3.7 V | |
| Battery capacity | 2.6 Ah | |
| IP index of protection | IP65 | |
| Max. swivel/rotation range | 180 degrees | |
| Steplessly dimmable. | no | |
| Max. luminous flux ϕ | 500 lm | |
| Min. illumination time | 2 h | |
| Max. illumination time | 3 h | |
| Min. colour temperature | 4,500 K | |
| Max. colour temperature | 6,500 K | |
| Manufacturer’s designation | SUNMATCH 2 | |
| Power supply | battery-powered | |
| Colour | grey; green | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | work lamp | |
| Overall length L | 190 mm | |
| Overall width B | 60 mm | |
| Total weight | 300 g | |
| Type of fastening | hook; magnet | |
| Adjustable illumination intensity | yes | |
| Adjustable colour temperature | yes | |
| Light colour | cold white; warm-white | |
| CRI (Colour Rendering Index) Ra | 96 | |
| Lamp replaceable | yes |
| Article number | 081513 SUN2 | |
| EAN / GTIN | 5708997354452 | |
| Manufacturer number | 03.5445 | |
| Manufacturer/responsible person | SCANGRIP A/S, Rytterhaven 9, 5700 Svendborg, Denmark, www.scangrip.com |