LED cordless work light, Type: 200

Article no.: 081441 200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,303 pieces in stock 1,303 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
ATEX zone no
Illumination 20 lm - 200 lm
Illumination time 2 h - 20 h
Power supply Rechargeable battery-powered
Bulb LED module
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 1.2 Ah
Battery voltage 3.7 V
Overall length 200 mm
Overall width 39 mm
Weight 157 g
Type of product Work lamp

Identification & Classification

Article number 081441 200
EAN / GTIN 4062406232900
Manufacturer number 081441 200
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Versatile LED cordless work light in slim sturdy design with a wide range of applications. Practical monitoring of the state of charge of the battery by LED display directly on the light.
  • Main light steplessly dimmable from 10 - 100 %.
  • Integral spotlight function.
  • Flexible use thanks to 180° pivoting magnetic base, together with fold-up and rotating suspension hook.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with USB-C charging cable and plug-in power supply unit.

Note:

For mounting on GARANT easyFix perforated panels, also order the base plate No. 955820 size 2.

Warning:

Intended use
  • LED cordless work lamp with spotlight and infinitely dimmable main beam, magnetic base and suspension hook.
  • Suitable for both industrial and private use.
  • Protected against dust and sprayed water to IP 65. Shock-resistant to IK 07.

  • Reasonably foreseeable misuse
    • Not suitable for use by children.
    • Do not use in explosion hazard areas.
    • Do not expose the work lamp to intense heat, direct sunlight or naked flames.
    • If the casing is damaged, do not continue to use the work lamp.
    • Do not open the casing.
    • Do not replace the light bulb.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart