Line Light work lamp, Type: 750

Article no.: 081340 750
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
14 pieces in stock 14 pieces available in 3-4 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
ATEX zone no
Nominal voltage 230 V
Spread angle 75 degrees
Light output 7 W
Illumination 550 lm
Power supply Mains-powered
Lamp replaceable no
Number of LEDs 96
Overall length 750 mm
Head ⌀ 25 mm
Type of product Desk lamp / workstation lamp

Identification & Classification

Article number 081340 750
EAN / GTIN 5708997000557
Manufacturer number 03.5221
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Version:

The Line Light work lamp is formed of an extruded acrylic profile with an integral lens (beam dispersion angle 75°). It is thus exceptionally sturdy and shock-resistant. It is thus designed for use under the harshest conditions and reliably provides strong and concentrated light in any working area. With battery for mobile use with additional torch on the end (150 lumen).
With 24 V DC input for direct connection to the machine or via transformer No. 081342 to the 230 V mains power supply.
The lamp can be rotated in its housing to give lighting without dazzle.

Function:

IP20: No protection against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and no protection against water.
IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

For installation at the workplace or in the vehicle.

Supplied with:

Work light, 2 clips and fittings, end piece, cable entry / clamp, 2 connection sleeves.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart