{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
IP Index of Protection | IP 44 | |
Rated power unrolled | 2400 W | |
Nominal voltage | 250 V | |
Length | 496 mm | |
Width | 192 mm | |
Height | 401 mm | |
Power supply | Mains operated | |
Cable class | H07RN-F | |
Cable structure | 3G1.5 | |
Material cable | Neoprene rubber | |
Cable length | 15 m | |
Type of product | Cable reel |
Article number |
081198 15
Copy |
|
EAN / GTIN |
4062406284701
Copy |
|
Manufacturer number |
081198 15
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |