Safety hose reel, plastic casing Water, usable hose length: 15m

Article no.: 080079 15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
50 pieces in stock 50 pieces available in 3-4 working days

Select article variation and quantity

usable hose length (m) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body width 490 mm
Body depth 190 mm
Body height 409 mm
Material of the housing Plastic
Colour of housing blue
Connection outlet 1/2 inch
maximum operating pressure 16 bar
usable hose length 15 m
Hose external ⌀ 13.5 mm
Hose internal ⌀ 9.5 mm
Material of hose Polyurethane
Colour of hose blue
SCS automatic roll-up drum yes
suitable for Liquids
Type of product Hose reel

Identification & Classification

Article number 080079 15
EAN / GTIN 4062406284695
Manufacturer number 080079 15
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Safety hose reel with high-impact enclosed plastic casing for use in dirty and dusty environments.
  • Hose guide and controlled retraction system.
  • Integral stop ball.
  • PU hose with high resistance to abrasion and steel compressed air connections suitable for high flow rates.
  • Pivoted bracket for wall mounting and the wall or ceiling.

Water hose reel for liquids. Hose colour steel blue.

Supplied with:

Includes coupling adaptor.

Note:

For water coupling see No. 080149 1/2.

Warning:

Intended use
  • Article no. 080078: Solely for indoor use with compressed air.
  • Article no. 080079: Solely for indoor and outdoor use with water.
  • Use only when it is technically in good condition and safe to operate.
  • Before any repairs, maintenance or cleaning, disconnect hose from supply.
  • Affix the mounting bracket to a flat wall or ceiling suitable for the weight of the hose reel.
  • Disconnect all connections after use.
  • After use, roll the hose up completely.
  • For both industrial and private use.

Reasonably foreseeable misuse
  • Do not use the hose reel if it is not attached to a wall or ceiling.
  • Do not make any unauthorised changes or modifications to it.
  • Do not use in explosion hazard areas.
  • Do not use for flammable gases.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Do not jolt the hose.
  • Do not use hose near sharp edges.
  • Lay the hose flat on the floor, do not bend and avoid loops.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart