{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Power consumption | 1,200 W | |
| Container volume | 65 l | |
| Connection width | DN50 mm | |
| Length | 718 mm | |
| Width | 526 mm | |
| Height | 1,251 mm | |
| Number of turbines | 1 | |
| Air flow volume | 72 l/s | |
| Vacuum | 235 mbar | |
| Operating noise | 70 dB(A) | |
| Dust class − vacuum cleaner | L | |
| Weight | 33 kg | |
| Type of product | Wet and dry vacuum cleaners |
| Article number | 078522 IVRL65/12 | |
| EAN / GTIN | 4066529163899 | |
| Manufacturer/responsible person | Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 Winnenden, Germany, www.kaercher.de |