Industrial vacuum cleaner, Manufacturer's designation: IVR-65SET

Article no.: 078522 IVR-65SET
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Manufacturer's designation Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered
Power consumption 2,400 W
Mains frequency 50 Hz
Container volume 65 l
Length 711 mm
Width 523 mm
Height 960 mm
Suction hose length 3 m
Hose ⌀ DN50 mm
Air flow volume 144 l/s
Vacuum 235 mbar
Dust class − vacuum cleaner L
Weight 44 kg
Type of product Wet and dry vacuum cleaners
Nominal voltage 220 V

Identification & Classification

Article number 078522 IVR-65SET
Manufacturer/responsible person Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 WINNENDEN, Germany, www.kaercher.de

Description

Version:

Industrial vacuum cleaner suitable for vacuuming up and separating coolants, lubricating emulsions, water or oil with solids (e.g. metal chips).
  • Compact design and robust materials for the best movement characteristics.
  • Maximum flexibility in use and long working life for the oil-resistant power cable.
  • Suction is applied via a 360° rotatable hose connection on the suction head.

Note:

A version with 100-litre stainless steel container can be found under No. 078522 size IVR-L100DP.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart