Industrial vacuum cleaner, Manufacturer's designation: IVRL65/12

Article no.: 078522 IVRL65/12
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Manufacturer's designation Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power consumption 1,200 W
Container volume 65 l
Connection width DN50 mm
Length 718 mm
Width 526 mm
Height 1,251 mm
Number of turbines 1
Air flow volume 72 l/s
Vacuum 235 mbar
Operating noise 70 dB(A)
Dust class − vacuum cleaner L
Weight 33 kg
Type of product Wet and dry vacuum cleaners

Identification & Classification

Article number 078522 IVRL65/12
EAN / GTIN 4066529163899
Manufacturer/responsible person Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 WINNENDEN, Germany, www.kaercher.de

Description

Version:

Industrial vacuum cleaner suitable for vacuuming up and separating coolants, lubricating emulsions, water or oil with solids (e.g. metal chips).
  • Compact design and robust materials for the best movement characteristics.
  • Maximum flexibility in use and long working life for the oil-resistant power cable.
  • Suction is applied via a 360° rotatable hose connection on the suction head.
1-motor 1.2 kW industrial vacuum cleaner with tilting mobility trolley and 65 litre tank.

Note:

A version with 100-litre stainless steel container can be found under No. 078522 size IVR-L100DP.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart