{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Length A | 212 mm | |
Width B | 70 mm | |
Jaw width | 100 mm | |
Jaw height | 40 mm | |
Magnet retaining force | 7,800 N | |
Weight | 7.25 kg | |
Type of product | Magnetic clamping plate |
Article number |
075917 VERSA-01
Copy |
|
EAN / GTIN |
4014586896564
Copy |
|
Manufacturer number |
90701003020
Copy |
|
Manufacturer/responsible person | C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de |