{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 100 kg | |
Shelf thickness | 30 mm | |
Height adjustment interval | 37 mm | |
Height | 30 mm | |
Width | 540 mm | |
Depth | 227 mm | |
Type of product | Storage shelf |
Article number | 955482 M | |
EAN / GTIN | 4062406586041 |