Storage shelf for H shape, Type: M

Article no.: 955482 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
33 pieces in stock 33 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7016
Coating powder-coated
Colour, grey Anthracite grey
Series Tower, Z-Tower
Manufacturer’s designation Fachboden für H-Form, Typ: M
Material sheet metal
Colour grey
Width 540 mm
Adjustable depth no
Depth 227 mm
Height 30 mm
Storage shelf version edges; bar
Edges rear; side; front
Number of hoops 2 pcs.
Load capacity 100 kg
Type of product storage shelf
Content single part

Identification & Classification

Article number 955482 M
EAN / GTIN 4062406586041
Manufacturer number 955482 M
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Storage shelf made from sheet metal for the GARANT Uni Line Tower. Storage shelves are secured against tipping with GARANT easyFix plastic plugs.

Suitable for:

GARANT Uni Line Tower; GARANT Uni Line Z-Tower.

Colour:

RAL 7016 anthracite, powder coated. Not configurable.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart