3M™ Scotchcal™ Laminat protector lucios 8588G, 1220 mm x 50 m

Cod articol.: 7100150036
Preț per 1 buc.
Prețuri individuale pentru clienții de afaceri după conectare.
La cerere
Termen de livrare estimat: 2-3 săptămâni
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
Série Scotchcal
Référence fabricant 3M™ Scotchcal™ Schutzlaminat 8588G; 3M™ Scotchcal™ Schutzlaminat 8590M
Couleur transparent
Type de produit film de protection
Largeur film 1,22 m
Longueur film 50 m
Matériau film chlorure de polyvinyle (PVC)
Caractéristiques Résistance aux UV; résistance à l’abrasion
Transparence 100 %
Réutilisabilité non

Identificare și clasificare

Cod articol 7100150036
EAN / GTIN 04549395784516
Număr producător 7100150036
Producător/responsabil 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de

Descriere

Description:

The glossy protective laminate made of a flexible fluoropolymer blend has been specially designed to protect the finished graphic from stains, abrasion, UV light and graffiti. The laminate is resistant to chemicals and resists most cleaners needed to remove graffiti. 3M recommends 3M™ Controltac™ Printing Film IJ180-10, 3M™ Controltac™ Printing Film IJ180Cv3-10, 3M™ Printing Wrap Film IJ180mC-10, 3M™ Printing Wrap Film IJ180mC-114, 3M™ Printing Wrap Film IJ180mC-120, 3M™

Advantage:

  • Anti-graffiti protection film with gloss finish
  • Graffiti easily and completely removed
  • No ″ghost images″ after removal of coloured graffiti
  • UV protection

Descărcări și documente

Consilieri de servicii și produse

Broșuri

If you see this, something went wrong, or you disabled javascript

Forme

If you see this, something went wrong, or you disabled javascript

Promoţii

If you see this, something went wrong, or you disabled javascript