3″ (76 mm) Diameter Non-Vacuum Dynorbital Mini Extreme Random Orbital Sander

Nr art.: X32
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
Numer artykułu X32
EAN / GTIN 0616026002937
Numer producenta X32
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Integrated speed control allows for fine adjustment of RPM for artistic results, sensitive workpieces, or when sanding/repairing a coated surface.
  • Ultra-lightweight, just over 1 pound (.5 kg)35% lighter when compared to 5” and 6” Dynorbital® Extreme. Reduces fatigue and the likelihood of repetitive motion injuries during extended use.
  • 3” pad size focuses sanding effort and provides superior control when working on small parts like cabinets, shelves, signs, guitars, side-view mirrors, spoilers and motorcycle parts.
  • Compact, ambidextrous design fits naturally in most hands and allows for left or right-handed use.
  • Vacuum models are equipped with a ¾” threaded, swiveling vacuum cuff for connection to Dynabrade clean air solutions.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • Series: Dynorbital Extreme
  • Watts: 75 W
  • HP: 0.1 hp
  • Air Inlet Thread: 1/4″ NPT
  • Weight (kg): 0.45 kg
  • Orbit Dia. (fraction): 3/32 in
  • Orbit Dia. (mm): 2 mm