Milling Toolholder - MRX20-S20-10-2T

Nr art.: THN07105
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu THN07105
EAN / GTIN 4960664694761
Numer producenta THN07105
Numer L L22160 204
Producent/osoba odpowiedzialna KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 Neuss, Deutschland, www.kyocera-unimerco.de

Opis

Opis:

Milling Toolholder MRX20-S20-10-2T

Cecha szcz.:

CNSC (GTC - Coolant entry style code): 0
CXSC (GTC - Coolant exit style code): 0
WT (GTC - Weight of item): 0.312 kg
Number of inserts: 2
ZEFF (GTC - Face effective cutting edge count): 2
S (GTC - Insert thickness, Pos. A): 3.97 mm
APMX (GTC - Depth of cut maximum): 5 mm
DC (GTC - Cutting diameter): 10 mm
IC (GTC - Inscribed circle diameter, Pos. A): 10 mm
AN (GTC - Clearance angle major, Pos. A): 11 Degree
BD (GTC - Body diameter): 17 mm
Shank diameter (DCON): 20
DCON (GTC - Connection diameter machine side): 20 mm
DCX (GTC - Cutting diameter maximum): 20 mm
LU (GTC - Usable length): 20 mm
OHX (GTC - Protruding length): 45 mm
LS (GTC - Shank length): 80 mm
Total length (OAL): 120
LF (GTC - Functional length): 120 mm
OAL (GTC - Overall length): 120 mm
CZCMS (GTC - Connection size code machine side): 200
RPMX (GTC - Rotational speed maximum): 30000 1/min
Insert size: 10T
Recess (LDN): 40,0
Shank type: Cylindrical
TCDCON (GTC - ISO-tolerance class connection bore diameter machine side): h6
Internal coolant: No
Diameter (DC): ø20
HAND (GTC - Cutting direction): R
MIID (GTC - Master insert identification, position A): RPMT10T3M0ER-GM
BMC (GTC - Body material code): S