4-1/2″ (115 mm) Diameter Compact Rebel Right Angle Disc Sander

Nr art.: 58910
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
Numer artykułu 58910
EAN / GTIN 0616026589100
Numer producenta 58910
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Compact one-piece right-angle housing design, well balanced, comfort grip side handle.
  • Adjustable Multi-Position Guard for optimum safety. No tools required. Convenient Spindle-Lock allows quick and easy changing of backing pad or abrasive.
  • Rubber overmold for reduced vibration and cold-air transmission to the operator.
  • Super-Finished Gear Set and Wick-Lube System extends gear life with regular lubrication.
  • Tool includes Vibration Dampening Side Handle (53134) for left- or right-hand use, Pin Wrench (94925), 4mm Hex Wrench (95331), Gear Oil with Plunger (95848) and gear oil 2.5 oz. (95848). For use in heavy-duty industrial applications.

Cecha szcz.:

  • Series: Rebel
  • Watts: 1700 W
  • HP: 2.3 hp
  • Max. RPM: 13 000
  • Exhaust Type: Rear Exhaust
  • Air Inlet Thread: 3/8″ NPT
  • Height (mm): 93 mm
  • Length (mm): 259 mm
  • Width (mm): 112 mm
  • Weight (kg): 1.81 kg
  • Sound Power dB[A]: 102