Horizontal toggle clamp with auto-adjust clamping height

Nr art.: 560895
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
Numer artykułu 560895
EAN / GTIN 4020772021955
Numer producenta 560895
Numer L L30090 872
Producent/osoba odpowiedzialna Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Deutschland, www.amf.de

Opis

Opis:

Horizontal clamp with variable clamping height, with open holding arm and horizontal foot.
Quick release with stepless compensation function for workpieces with different clamping heights.
Galvanized and passivated. Ergonomic, oil-resistant handle with large palm rest and soft component. Loss protection for the clamping screw at the end of the tensioning arm.
Complete with galvanised contact screw.

Cecha szcz.:

  • Size: 20
  • F1: 2 kN
  • automatic
    Height compensation S: 20 mm
  • maximum
    Height adjustment: 35 mm
  • Contact screw: M6 x 49
  • Weight: 345 g
  • Size: 20
  • A: 6.1
  • B: 63
  • C: 26.0
  • C1: -
  • D: 5.5
  • D1: 5.5
  • E: 22.0
  • F: 26.0
  • H: 27
  • H1: 70
  • H2: 121
  • HW min.: -7.0
  • HW max.: 11.0
  • I: 10
  • O: 5.3
  • L: 12.7
  • L1: 184
  • M: 26 – 32
  • M1: 28
  • N: 42.5
  • P: 45.0
  • α: 82°