4″ (102 mm) Diameter Right Angle Depressed Center Wheel Grinder

Nr art.: 52630
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
Numer artykułu 52630
EAN / GTIN 0616026526303
Numer producenta 52630
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • 1.3 hp Depressed Center Wheel Grinder is ideal for fast weld and stock removal, heavy deburring, plus rust and scale removal.
  • 13,500 RPM, 3/8″-24 Spindle Thread.
  • Tool accepts optional 4″ (102 mm) diameter Type 27 Depressed Center Wheels with 5/8″ (16 mm) center hole.
  • Includes Wheel Guard and two Universal Flanges.
  • Vibration Dampening Side Handle included.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 1.3 hp
  • Max. RPM: 13500
  • Exhaust Type: Rotational
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 86 mm
  • Length (mm): 254 mm
  • Width (mm): 152 mm
  • Weight (kg): 2.18 kg