Dyninger Finishing Tool

Nr art.: 52060
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
Numer artykułu 52060
EAN / GTIN 0616026520608
Numer producenta 52060
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Dyninger Air-Powered Abrasive Finishing Tool for sanding, defuzzing, blending, scuffing, denibbing.
  • 950 RPM, .4 hp. High torque air motor includes arbor (1″ dia.) for mounting up to six coated abrasive stars, 8″ diameter with 1″ center hole. (Stars sold separately.)
  • Excellent for blending and scuffing sealer coatings on contours and flat surfaces. Whitewood sand raised panels, turnings, moldings and hard-to-reach areas.
  • Defuzz wooden grid pattern panels and denibbing raised grain. Great for light deburring of metal.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 0.4 hp
  • Max. RPM: 950
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 70 mm
  • Length (mm): 283 mm
  • Width (mm): 178 mm
  • Weight (kg): 1.68 kg