Charging station for Ledlenser right-angle light EXC6R

Nr art.: 502511
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 502511
EAN / GTIN 4058205026697
Numer producenta 502511
Numer L L01700 26
Producent/osoba odpowiedzialna Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Deutschland, www.ledlenser.com

Opis

Opis:

Offering six functions in a robust and water-resistant housing our powerbank Flex5 provides: powerbank, battery charger with charge level indicator, secure battery storage, display for capacity check, double protection against short circuits, fast battery replacement. The Powerbank Flex5 contains one Li-Ion battery type 21700, included (3,6 V, 4500 mAh, 16,65 Wh). Up to 30% shorter charging time (compared to charging in a P7R Core flashlight). Green concept: less electronic waste as used batteries can be replaced. Suitable for outdoor activities due to water and dust protection IP65 and special USB ports. Included battery can be used directly in the suitable products, thus no loss of capacity or time. Additional USB-C for input and output. Dimensions: 103 x 41 x 28 mm (4.1 x 1.6 x 1.1 in). Weight including battery: 126 g (4.4 oz). Housing material: plastic (PC, ABS). Water Resistance: IP65. Compatible with H7R Core, H7R Signature, H7R Work, P7R Core, P7R Signature, P7R Work, P7R Work UV, P9R Core LEP.