Rechargeable, compact 600 lumen sports headlamp

Nr art.: 502323
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 502323
EAN / GTIN 4058205024136
Numer producenta 502323
Numer L L01700 100186
Producent/osoba odpowiedzialna Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Deutschland, www.ledlenser.com

Opis

Opis:

The NEO5R is the perfect headlamp for ambitious night runners. This is thanks to its powerful light output and the custom-made light pattern, specially developed for fast-paced activities. The weight distribution between lamphead and battery ensures perfect balance and wearing comfort, even over long periods. Additional features such as the reflective headband and the red flashing rear light provide 360° visibility and thus increase safety in the dark. The integrated battery is charged easily via magnetic contact. In order not to dazzle anyone, for example in running groups, the included chest belt offers a second attachment option. The tilting lamphead (45°) allows for individual adjustment of the light cone. The lamp comes with a practical transport lock to protect against unintentional switching on. Lamphead diameter: 4,1 cm (1.6 in). Luminosity: MAX 600 lm. Lighting Range: MAX 100 m (328 ft). Battery: Rechargerable Li-Ion battery (1800 mAh). Battery duration: MAX 20 h on Eco mode with 20 lm. In the box: lamp, rechargeable battery, USB-C magnetic charging cable, comfort pad, chest belt. Weight including battery: 104 g (3.7 oz). Water Resistance: IP54