Rechargeable outdoor headlamp with red light function

Nr art.: 501597
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 501597
EAN / GTIN 4058205014656
Numer producenta 501597
Numer L L01700 100167
Producent/osoba odpowiedzialna Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Deutschland, www.ledlenser.com

Opis

Opis:

The MH3 is a convincing entry-level headlamp option for many outdoor activities. With its innovative mounting system the user can easily turn the headlamp into a handheld light and clip to clothing or gear. When used as a headlamp, the MH3 offers light beam flexibility thanks to the Advanced Focus System. This allows for quick and easy beam adjustment from spotlight to floodlight, and the smooth swivel mechanism always directs the light exactly where it is needed. Light functions: power, low power. Special functions: Can be used as headlamp or handheld light due to clipping mechanism, Dimmable for adjustment of the luminosity. Luminosity: MAX 200 lm - MIN 20 lm. Lighting Range: MAX 130m (427 ft). Battery Duration: MAX 35 h - MIN 4.5 h. Battery: 1 x Mignon (AA) 1.5V. Water Resistance: IP54. Head Diameter: 31 mm (1.22 in). Housing material: plastic. Weight: 92 g (3.25 oz). Switch: Front switch. In the box: MH3, 1 AA-Battery.