2-jaw bearing puller with side clamp, up to 100 mm spread, 100 mm reach

Nr art.: 204-2
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 6-8 tygodnie
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
Maks. rozstaw ściągacza zewnętrznego 100 mm
Maks. głębokość mocowania 100 mm
Maks. moment obrotowy 120 Nm
Liczba haków 2
Moc 6 t
Rodzaj produktu Ściągacz dwuramienny
Zewnętrzny sześciokąt 22 mm
Materiał stal
Długość całkowita 190 mm

Identyfikacja i klasyfikacja

Numer artykułu 204-2
EAN / GTIN 4021176028328
Numer producenta 204-2
Numer L L80010 131
Producent/osoba odpowiedzialna Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Deutschland, www.kukko.com

Opis

Opis:

  • The 2-jaw bearing puller ″Cobra″ with side clamp is used for pulling particularly stuck ball bearings, bearing rings, and workpieces. With this, it is possible to loosen any component that is mounted on a shaft and is freely accessible from the outside. Thanks to the clamp, the contact pressure of the puller jaws is increased manifold. When the clamp is tightened, the sharp claws of the puller jaws grip underneath the part to be pulled off and loosen it even before the actual pulling process.
  • The lateral clamp ensures that the puller jaws are pressed particularly firmly against the part to be pulled off.
  • The slim design of the jaws allows access to hard-to-reach places.

Cecha szcz.:

  • Material: tool steel
  • Total width [mm]: 190 mm
  • Total width [inch]: 7 1/2
  • Total depth [mm]: 64 mm
  • Total depth [inch]: 2 1/2
  • Total height [mm]: 155 mm
  • Total height [inch]: 6 1/8
  • Width across flats [mm]: 22 mm
  • Thread dimension: G 1/2 inch
  • Span outside pull-off (min.) [mm]: 16 mm
  • Span outside pull-off (max.) [inch]: 3 7/8
  • Span outside pull-off (min.) [inch]: 1 5/8
  • Span outside pull-off (max.) [mm]: 100 mm
  • Clamping depth, external puller [mm]: 100 mm
  • Clamping depth external puller [inch]: 3 7/8
  • Hook root thickness at the tip (claw thickness K) [mm]: 3,5 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/8
  • Hook base width (claw width J) [mm]: 24 mm
  • Hook base width (claw width J) [inch]: 15/16
  • Hook base depth usable (claw depth usable O) [mm]: 12 mm
  • Hook root depth usable (claw depth usable O) [inch]: 1/2
  • Total hook root depth (total claw depth H) [mm]: 25 mm
  • Total hook root depth (total claw depth H) [inch]: 1
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 10 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 3/8
  • Max. torque [Nm]: 120 Nm
  • Max. torque [ft lb]: 88.51
  • Max. tensile force [kN]: 60 kN
  • Max. tractive force [t]: 6 t
  • Max. pulling force [US t. sh.]: 6.61
  • Reversible puller hooks: Yes
  • Quick adjustment available: No
  • Clamping bracket: Yes
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 16 mm - 100 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)