FireBird Pro S Gold Edition in cardboard box, 1 piece

Nr art.: 1679677
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 1679677
EAN / GTIN 4007081102575
Numer producenta 1679677
Numer L L70291 101734
Producent/osoba odpowiedzialna SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Deutschland, www.gesipa.de

Opis

Opis:

FireBird Pro S Gold Edition

The FireBird Pro with mechanical stroke setting

When should the stroke be set?
  • If a blind rivet nut size with the same length is set in consistent material thicknesses, you should work with a constant setting stroke.
  • The setting stroke corresponds to the distance that the threaded mandrel is drawn into the nose piece during the setting process and thus how far the blind rivet nut is upset.
  • When setting the setting stroke, this distance can be mechanically adjusted on the setting tool.
Advantages of stroke adjustment
  • Controlling the tool by setting stroke adjustment guarantees a constant height of the blind rivet nut after setting, regardless of minor variations in the nut or material
  • Infinitely variable setting of the setting stroke
  • Setting stroke adjustment is preferred above all by experienced users and for large-scale production
Working range
  • Sets blind rivet nuts up to M10 aluminium, up to M8 steel and up to M6 stainless steel.
Technical data
  • Weight: 2.4 kg incl. battery
  • Setting force: 15,000 N
  • Drive:Brushless motor (BLDC)
  • Setting stroke: 10.0 mm
Scope of supply
  • Mandrel and nose piece M6 (in working position)
  • Threaded mandrel and nose piece M8 and M10 (accessory)
  • 1x Allen key
  • 2x open-ended spanner 24/27
  • 1x open-ended spanner 27/30
  • Operating instructions + spare parts list

Cecha szcz.:

  • Setting force: 20000 N
  • Weight with battery pack: 2.4kg
  • Battery voltage: 18 V
  • Type of device (WEEE): Small appliances for exclusive use in other than private households
  • Length: 330 mm
  • Height: 150 mm