• Szanowni Klienci, w środę 9.09.2026 r., nasze biuro będzie czynne do godz. 14:00.

PowerBird Pro Gold Edition in cardboard box, 1 piece

Nr art.: 1679664
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Napięcie znamionowe 18 V
Liczba dołączonych akumulatorów 0 szt.
Rodzaj akumulatora Litowo-jonowe (Li-Ion)
Napięcie akumulatorów 18 V
Pojemność akumulatora 2 Ah
Masa na akumulator 2,1 g
Seria PowerBird Pro Gold Edition
Oznaczenie producenta PowerBird Pro Gold Edition CAS
Zasilanie energią Zasilanie akumulatorowe

Identyfikacja i klasyfikacja

Numer artykułu 1679664
EAN / GTIN 4007081102452
Numer producenta 1679664
Numer L L70291 101722
Producent/osoba odpowiedzialna SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Deutschland, www.gesipa.de

Opis

Opis:

PowerBird Pro Gold Edition

the strong one for high volumes and fast work sequences.

Even stronger
  • Thanks to the brushless motor and the 20,000 N setting force, it is even stronger.
  • The autoreverse function enables a faster setting process, and the PowerBird® Pro GE is immediately ready for work again.
  • With a tool stroke of 25 mm, even setting particularly long rivets is not a problem.
Even faster, almost no wear
  • Since no brushes that are prone to wear are used, the motor of the PowerBird Pro Gold Edition is extremely durable,
    almost wear-free and reliably ensures the fastest setting frequencies.
Proven and ergonomic
  • The PowerBird Pro Gold Edition is also equipped with the proven, low-wear chuck jaw system and the ergonomic design of the TAURUS series.
The variable
  • blind rivet up to Ø 6.4 mm of all materials and up to Ø 8 mm aluminium.
  • BULB-TITE blind rivet up to Ø 7.7 mm of all materials.
  • MEGA GRIP and G-Bulb blind rivets up to Ø 6.4 mm in all materials.
  • Please note the use of the correct pressure sleeve in accordance with the operating instructions!
Technical data
  • Setting force: 20,000 N
  • Weight: 2.1 kg incl. battery
  • Drive:Brushless motor (BLDC)
  • Working stroke: 25 mm
Equipment
  • Mouthpieces: 17/32, 17/36, 17/40 and 17/45
  • Additional pressure sleeve for smaller blind rivet dimensions

Cecha szcz.:

  • Setting force: 20000 N
  • Weight with battery pack: 2.1kg
  • Battery voltage: 18 V
  • Tool stroke: 25 mm
  • Length: 330 mm
  • Height: 150 mm