PowerBird Pro Gold Edition with spring-loaded trigger system in cardboard box, 1 piece

Nr art.: 1680295
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 3-4 tygodnie
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
Napięcie znamionowe 18 V
Liczba dołączonych akumulatorów 0 szt.
Rodzaj akumulatora Litowo-jonowe (Li-Ion)
Napięcie akumulatorów 18 V
Pojemność akumulatora 2 Ah
Masa na akumulator 2,1 g
Seria PowerBird Pro Gold Edition
Oznaczenie producenta PowerBird Pro Gold Edition CAS
Zasilanie energią Zasilanie akumulatorowe

Identyfikacja i klasyfikacja

Numer artykułu 1680295
EAN / GTIN 4007081102810
Numer producenta 1680295
Producent/osoba odpowiedzialna SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Deutschland, www.gesipa.de

Opis

Opis:

PowerBird Pro Gold Edition

the strong one for high volumes and fast work sequences.

Even stronger
  • Thanks to the brushless motor and the 20,000 N setting force, it is even stronger.
  • The autoreverse function enables a faster setting process, and the PowerBird® Pro GE is immediately ready for work again.
  • With a tool stroke of 25 mm, even setting particularly long rivets is not a problem.
Even faster, almost no wear
  • Since no brushes that are prone to wear are used, the motor of the PowerBird Pro Gold Edition is extremely durable,
    almost wear-free and reliably ensures the fastest setting frequencies.
Proven and ergonomic
  • The PowerBird Pro Gold Edition is also equipped with the proven, low-wear chuck jaw system and the ergonomic design of the TAURUS series.
The variable
  • blind rivet up to Ø 6.4 mm of all materials and up to Ø 8 mm aluminium.
  • BULB-TITE blind rivet up to Ø 7.7 mm of all materials.
  • MEGA GRIP and G-Bulb blind rivets up to Ø 6.4 mm in all materials.
  • Please note the use of the correct pressure sleeve in accordance with the operating instructions!
Technical data
  • Setting force: 20,000 N
  • Weight: 2.1 kg incl. battery
  • Drive:Brushless motor (BLDC)
  • Working stroke: 25 mm
Equipment
  • Mouthpieces: 17/32, 17/36, 17/40 and 17/45
  • Additional pressure sleeve for smaller blind rivet dimensions
Bird Pro series with contact pressure release
  • The push-to-rivet mechanism ensures that the components to be riveted are reliably placed on top of each other without a gap before the riveting process.
  • Furthermore, it ensures that the blind rivet reaches its final position in the borehole before the setting process and that the setting head is in contact.
  • Depending on the application, the contact pressure can be variably adjusted using springs.
How it works
  • The press-on trigger mechanism is also installed on the trigger button of the device.
  • It only allows the riveting device to be triggered when an adjustable pressure force is applied to the components.
    This ensures that the various components of the application are properly pressed together before the riveting process.
    This prevents uncontrolled deformation of the rivet shank between the materials,
    which would otherwise remain undetected.
  • The contact pressure can be varied in five steps.
  • The setting is made by adding or removing springs.
    This prevents unintentional adjustment of the defined contact pressure.
    A series-arranged push button has been added to the standard release button.
    The riveting process can only be initiated by pressing the yellow release button when the selected spring force is overcome and the defined contact pressure is reached.
    The contact pressure release is only supplied fully assembled.
  • The contact pressure release is only supplied fully assembled.

Cecha szcz.:

  • Setting force: 20000 N
  • Weight with battery pack: 2.1kg
  • Battery voltage: 18 V
  • Tool stroke: 25 mm
  • Type of device (WEEE): Small appliances for exclusive use in other than private households
  • Length: 330 mm
  • Height: 150 mm