Magazine Attachment for Drywall Screwdriver GMA 55

Nr art.: 1600A025GD
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 1600A025GD
EAN / GTIN 4059952593364
Numer producenta 1600A025GD
Numer L L00590 1747
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Magazine Attachment for Drywall Screwdriver GMA 55, GMA 55 is the drywall screwdriver auto-feed attachment for faster and more comfortable working even in difficult positions thanks to its ergonomic design and light weight of less than 0.4 kg. With its thumbwheel, the depth setting can be adjusted quickly, and tool-less screw length adjustment is also possible. The open design facilitates cleaning and prevents dust deposits, thus increasing its lifetime. GMA 55 is designed for drywall screws up to 5 mm in diameter and a length between 25 and 55 mm. It shows its strength in recurring work such as applying drywall panels to ceilings. GMA 55 is compatible with all Bosch Professional corded and cordless drywall screwdrivers like GTB 18V-45, GTB 12V-11, or GSR 18 V-EC TE. The PowerSAVE mode of Bosch GTB 18V-45 Professional also works when GMA 55 is mounted. The package also contains a PH2 screwdriver bit (145 mm). 1 x screwdriver bit PH 2

Cecha szcz.:

  • Volume: 2.842 dm3
  • Gross weight: 0.53 kg
  • Weight: 0.4 kg
  • Net weight: 0.39 kg
  • Dimension Width: 156 mm
  • Height dimension: 72 mm
  • Dimension length: 253 mm
  • Screw head diameter, max.: 9.5 mm
  • Bolt length: 25 – 55 mm
  • Screw length, max.: 55 mm
  • Bolt length, min.: 25 mm
  • Screw Ø, max.: 5.0 mm
  • Tool dimensions (width): 63 mm
  • Tool dimensions (height): 121 mm
  • Tool dimensions (length): 201 mm