Tyrolit Drill rig DRU160 Dry

Nr art.: 10990100
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 10990100
EAN / GTIN 9003173011539
Numer producenta 10990100
Numer L L50140 104213
Producent/osoba odpowiedzialna Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Österreich, www.tyrolit.de

Opis

Opis:

  • The powerful 2.0 kW motor, in combination with the switchable soft impact, increases the drilling performance in reinforced concrete or other hard materials.
  • The machine can be operated both handheld and drill rig-mounted.
  • The compact design, low weight and built-in dust extraction system make the core drilling machine very user-friendly.
  • What makes this model special is that it is available in three speed versions (standard, slow and fast), optimally covering a wide range of customer needs.

Zaleta:

  • 2-speed gearbox with switchable soft impact for optimal drilling performance
  • Built-in dust extraction for a clean working environment
  • Can be used handheld or with a drill stand

Materiał:

  • Material-independent