Throttle valve, both directions throttling (B) quick connector

Nr art.: 106975
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
Numer artykułu 106975
EAN / GTIN 4047322181082
Numer producenta 106975
Producent/osoba odpowiedzialna Riegler & Co. KG, Schützenstraße 27, 72574 Bad Urach, Deutschland, www.riegler.de

Opis

Opis:

Throttle valve, both directions throttling (B) quick connector Hose 6/4, G 1/4, PN max. 10 bar, Temperature -20 °C to 80 °C

Cecha szcz.:

  • B: 40.0 mm
  • C: 26.5 mm
  • AF: 17 mm
  • Thread: G 1/4
  • Construction: hollow screw design
  • Function: double-sided throttling (B)
  • Version: adjustable with slotted screw
  • Base body: Nickel-plated brass
  • Silicone-free: yes
  • Connection type: Quick-release connection
  • for hose: 6 / 4 mm
  • sealing material: NBR
  • Max. operating pressure: 10 bar
  • Min. operating pressure: 0 bar
  • Maximum temperature range: 80 °C
  • Temperature range min.: -20 °C
  • Non-detachable seals: Glass fibre reinforced polyamide (only parts in hollow screw design)