Cordless Drill/Driver EXSR18V-90FC

Nr art.: 06019R2002
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 06019R2002
EAN / GTIN 4053423342468
Numer producenta 06019R2002
Numer L L00620 107852
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Cordless Drill/Driver EXSR18V-90FC, The powerful EXPERT EXSR18V-90FC offers 6-in-1 flexibility thanks to easy-to-change attachments for drilling and screwdriving. It is part of the versatile Bosch Professional FlexiClick System, which prepares for a variety of challenges on the jobsite. The unique hammer attachment GFA 18-H turns the tool into an SDS plus rotary hammer, ready for hammer drilling into concrete up to Ø 10 mm. The tool comes with advanced protection: KickBack Control minimises the risk of injury in case the bit jams. Precision Clutch stops overriding once a set torque level is reached. Both features can be switched on and off. FlexiClick reduces the load you need to carry to sites. FlexiClick attachments can replace dedicated tools for occasional applications. The Bosch Professional FlexiClick System – perfectly equipped for a professional job. It is perfect for all kinds of screwdriving and drilling applications in wood, metal and (combined with the GFA 18-H) concrete, masonry and stone. Compatible with the Bosch Professional 18V System and with the multi-brand battery alliance AMPShare. More applications: The Excenter attachment enables working closely to edges and walls, while the Right Angle attachment turns the drill driver into an angle drill. These attachments can be locked in 16 different positions at a 360° angle, without removing them from the tool. With a head length of only 136 mm and a max. hard torque of 65 Nm, you have a highly compact and powerful tool at hand. Metal chuck adapter GFA 18-M Professional (1 600 A01 3P6); Hammer adapter incl. auxiliary handle GFA 18-H Professional (1 600 A00 3NF); Depth gauge; Inlay for L-BOXX 136; L-BOXX 136 (1 600 A01 2G0)