• The item cannot be ordered due to missing prices.

Electric staple gun J105EADHG

Article no.: 078410 J105EADHG

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation J-105
Power supply Mains operated
maximum staple insertion depth 16 mm
suitable type of staple E, A, D, H, G
Weight 1.2 kg
Type of product Tacker

Identification numbers & Classifications

Article number 078410 J105EADHG
EAN / GTIN 4009729016411
Manufacturer number 031-0333

Description

Version:

User-friendly, ergonomic professional staple guns for precision driving of round-wire and flat staples and nails.
  • Reload system in the base for quick and easy reloading.
  • Distance stop for insertion of parallel rows of staples.
  • Impact force control.
  • Patented safety unlocking.
  • Good access to restricted spaces.
  • Staple supply viewing window.
Universal electric tacker (230 V / 16 A) with electronic impact force control. Cable length 3m.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart