Cargo scooter, Type: CS

Article no.: 915650 CS
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
157 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9
Height 988 mm
Length 1,510 mm
Width 700 mm
Load face length 592 mm
Platform area width 697 mm
Wheel ⌀ 200 mm
Brake yes
Load capacity of loading area 50 kg
Safe working load 200 kg
Material of storage shelf Bamboo
Material of wheel treadless TPU tyres
Weight 47 kg
Type of product Cargo scooter with loading platform

Identification & Classification

Article number 915650 CS
EAN / GTIN 4069515040761
Manufacturer number 915650 CS
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Stable scooter for fast and safe internal transport of tools and materials. Cannot tip over due to 3 wheels, ⌀ 200 mm, with treadless TPE tyres, minimum rolling resistance, low noise and fibre shields. Footplate with non-slip surface for a secure foot position. With foot brake and bell, handlebar fixing using padlock. Handles with 2-component Haptoprene® for maximum comfort − even with wet or oily hands. Practical loading surface with bamboo board and removable safety bar. With perforated panel on both sides □ 9 x 9 mm in a 37 mm grid, to hold GARANT easyFix hooks and holders, as well as perforated panel accessories. With a drawer under the loading platform.

Optional extras:

Drawer attachment No. 915660; L-BOXX® holder No. 915663; padlock No. 085880 size 30.

Colour:

RAL 7016 anthracite, powder coated.

Note:

Cargo scooter for internal transport only. Must not be used in road traffic. Use only on flat industrial floors.
Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart