Cargo scooter, Type: CS

Article no.: 915650 CS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
49 pieces in stock 49 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7016
Colour, grey Anthracite grey
Colour grey
With push handle yes
Material of handle plastic
Hoffmann perforated panel grid interval 9×9 mm
Type of wheel/castor fixed wheel; swivel castor
Parking brake, fixed wheel no
Parking brake, swivel castor no
Number of rolls, fixed wheel 2 pcs.
Number of rolls, swivel castor 1 pcs.
Number of wheels/castors, overall 3 pcs.
External diameter of wheel/castor 200 mm
Material of wheel/castor TPE
Treadless tyres yes
Area of application tool trolley
Type of product cargo scooter with loading platform
Coating powder-coated
Material steel
Design version steel hollow section construction
Tragfähigkeit max. 200 kg
Overall width Bg 700 mm
Overall depth Tg 1,510 mm
Overall height Hg 988 mm
Weight 47 kg
Mobile yes

Identification & Classification

Article number 915650 CS
EAN / GTIN 4069515040761
Manufacturer number 915650 CS
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Stable scooter for fast and safe internal transport of tools and materials. Cannot tip over due to 3 wheels, ⌀ 200 mm, with treadless TPE tyres, minimum rolling resistance, low noise and fibre shields. Footplate with non-slip surface for a secure foot position. With foot brake and bell, handlebar fixing using padlock. Handles with 2-component Haptoprene® for maximum comfort − even with wet or oily hands. Practical loading surface with bamboo board and removable safety bar. With perforated panel on both sides □ 9 x 9 mm in a 37 mm grid, to hold GARANT easyFix hooks and holders, as well as perforated panel accessories. With a drawer under the loading platform.

Optional extras:

Drawer attachment No. 915660; L-BOXX® holder No. 915663; padlock No. 085880 size 30.

Colour:

RAL 7016 anthracite, powder coated.

Note:

Cargo scooter for internal transport only. Must not be used in road traffic. Use only on flat industrial floors.
Supplied for self-assembly, saving freight costs. Delivered unassembled.

Warning:

Intended use

    Reasonably foreseeable misuse
    • For indoor use only. Transportation of loads in industrial and commercial settings. For use by 1 person only. Maximum speed of 10 km/h. Use on even, paved surfaces only. Use outdoors. Use on public streets. Use on slopes or on steep sections. Carrying several people. Driving at speeds exceeding 10 km/h. Use on uneven or unpaved surfaces. Operation without having hands on the handlebars. Do not exceed the load capacity.

    Downloads & documents

    Suitable products

    Services & product advisors

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Forms

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript

    Sign in

    Login

    Your contact person

    Set commission

    Your customer card

    Please present the QR code at the checkout.
    Retrieved on 

    Availability