Magnetic flip chart writing board, for flexible height adjustment

Article no.: 974541 S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, silver Silver grey
Part described, Silver grey Gestell
Colour silver
Material of foot plastic
Installation situation plastic tripod stand
Min. height adjustment, height adjustable 0 mm
Max. height adjustment, height adjustable 1,750 mm
Type of product flipchart
Width of panel 680 mm
Height of panel 1,045 mm
Characteristics for writing on; height adjustable; magnetic; with storage tray
Material of surface sheet metal
Content single part

Identification & Classification

Article number 974541 S
EAN / GTIN 4013695041094
Manufacturer/responsible person Holtz Office Support GmbH, Berta-Cramer-Ring 14-16, 65205 WIESBADEN, Germany, https://magnetoplan.de/

Description

Version:

Flipchart featuring tripod stand with stepless height adjustment (up to 1.75 m) and clamp with quick-release closure. Magnetic, painted metal surface. Can be written on with board markers; dry-erase surface. Full-length, foldable storage tray, for markers and accessories. Pre-assembled on delivery, for immediate use (accessories such as flipchart paper are not included in delivery).

Colour:

Astral silver.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability