{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, white | Pure white | |
| Colour, grey | Light grey | |
| Part described, Pure white | Schreibfläche | |
| Part described, Light grey | Gestell; Rahmen; Standfuß; Gestell; Rahmen; Standfuß | |
| Colour | grey; white | |
| Material of foot | plastic | |
| Installation situation | round plastic base with 5 castors | |
| Min. height adjustment, height adjustable | 1,540 mm | |
| Max. height adjustment, height adjustable | 2,200 mm | |
| Number of wheels, wheeled | 5 | |
| Type of product | flipchart | |
| Height of panel | 1,043 mm | |
| Characteristics | for writing on; wheeled; height adjustable; magnetic; with storage tray | |
| Material of surface | sheet metal | |
| Content | single part |
| Article number | 974541 M | |
| EAN / GTIN | 4013695021720 | |
| Manufacturer/responsible person | Holtz Office Support GmbH, Berta-Cramer-Ring 14-16, 65205 WIESBADEN, Germany, https://magnetoplan.de/ |