GARANT easyFix Flex Power, Type: USB

Article no.: 957520 USB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
329 pieces in stock 329 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Characteristics overload protection
Series easyFix
Manufacturer’s designation GARANT easyFix Flex Power
Type of product power supply unit
Output power 90 W

Identification & Classification

Article number 957520 USB
EAN / GTIN 4069515041355
Manufacturer number 957520 USB
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With the GARANT easyFix Flex Power, 18 V rechargeable batteries from all leading power tool manufacturers become individual power banks, so that the rechargeable batteries can be used for different applications: for example, for charging electrical appliances (size USB) or for quick and flexible height adjustment of workbenches (size 12 V). With secure locking on perforated panel systems □ 9×9 mm in a 37-mm grid, can also be used for mobile applications. The Flex Power is fully compatible with the CAS rechargeable battery system without the use of an adapter. For rechargeable batteries from other power tool manufacturers, a Scangrip Connector No. 081237 is required (Milwaukee, Fein, Bosch); for other manufacturer rechargeable batteries see eShop under search term “Scangrip Connector”. The interface of the Scangrip Connect system provides automatic protection against deep discharge as well as overload protection and temperature monitoring. With on/off switch to disconnect all connected devices from the power supply. Battery level indicator with 5 LED bars (states of charge of 10, 25, 50, 75 and 100% are displayed). With status LED: indicates when active consumer has been connected.
The following connections are provided:
  • 1 pc. USB-C (60 W maximum output power) PD (Power Delivery): 5V/3A; 9V/3A; 12V/3A; 15V/3A; 20V/3A as well as PPS (Programmable Power Supply) 5V-21V/3A,
  • 1 pc. USB-C PD Power Delivery: 15W maximum output power; 5V/3A,
  • 1 pc. USB-A port (15 W maximum output power; 5V/3A).

Function:

IP20: No protection against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and no protection against water.

Suitable for:

Rechargeable batteries from AEG - AMPSHARE - BERNER - BOSCH - BOSCH GREEN - DEWALT - EINHELL - FEIN - FESTOOL - HAZET - HIKOKI - HILTI - INGERSOLL - MAKITA - METABO - MILWAUKEE - PANASONIC - RIDGID - RUPES - SNAP ON - WÜRTH.
the following rechargeable battery adapters:
AEG/RIDGID US No. 03.6158C;
BERNER No. 03.6155C;
BOSCH/AMPSHARE No. 03.6140C;
BOSCH GREEN No. 03.6141C;
DEWALT No. 03.6142C;
EINHELL No. 03.6143C;
FINE No. 03.6144C;
FESTOOL No. 03.6153C;
FLEX No. 03.6145C;
HAZET No. 03.6146C;
HIKOKI No. 03.6147C;
HILTI (21.6 V) No. 03.6157C;
NGERSOLL No. 03.6152C;
MAKITA No. 03.6148C;
MILWAUKEE No. 03.6149;
PANASONIC No. 03.6157;
RIDGID No. 03.6154;
RUPES No. 03.6159;
SNAP-ON No. 03.6151;
WÜRTH No. 03.6150

Supplied with:

Supplied with 2 pcs. GARANT easyFix base plates No. 955820 size 2 for attaching to perforated panels.

Note:

Not suitable for charging rechargeable batteries. Manufacturer rechargeable batteries must be charged using original chargers.

Warning:

Intended use
  • Suitable for both industrial and private use.
  • Protected against dust in accordance with IP 20. Observe the instructions for use of the batteries used.
  • Use cables with a suitable diameter for the plug.
  • For indoor use only.
  • For use with CAS batteries or other batteries with the SCANGRIP CONNECT system.
  • 1 pc.
  • SP1310 / P2II straight plug from Weipu included.

Reasonably foreseeable misuse
  • Do not expose to strong heat, direct sunlight or naked flames.
  • Do not use in explosion hazard areas.
  • Do not cover the device – risk of overheating.
  • Do not continue to use the device if the housing is damaged.
  • Do not open the casing.
  • Keep device away from heat, oil and sharp objects.
  • Do not store near corrosive or aggressive chemical substances or solvents.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability