Cordless pop rivet nut setting tool FireBirdie®, Type: CAS

Article no.: 770541 CAS
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
8 pieces in stock 8 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1 pcs.
Type of rechargeable battery lithium-ion (Li-Ion)
Battery voltage 18 V
Battery capacity 2 Ah
Series FireBirdie®
Manufacturer’s designation Akku-Blindnietmutterngerät FireBirdie®, Typ: CAS
Packaging modular case (L-Boxx)
Power supply battery-powered
Colour blue; black
Unit of measure, steel imperial
Unit of measure, all materials imperial
For min. pop rivet nuts M3
For max. pop rivet nuts M6; M8
Max. setting force 13,000 N
Type of product riveter
For pop rivet nut material all materials; steel
Adjustable setting force yes
Total weight 1.8 kg

Identification & Classification

Article number 770541 CAS
EAN / GTIN 4007081015134
Manufacturer number 2151869
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Version:

Compact, lightweight and powerful, for pop rivet nuts from M3 to M6 of all materials and up to M8 steel.

Advantage:

The device enables continuous drilling and undrilling – even with long or pre-inserted pop rivet nuts. The drilling process starts automatically when light pressure is applied. Three operating modes: force-controlled, digitally controlled or combined in ThreadSafe mode. These can be easily configured via the display and ensure maximum control and reproducible setting results. Parts can be changed over without needing tools and the length of the threaded mandrel can easily be adjusted, meaning the device can quickly be adapted to different requirements.

Supplied with:

Includes Li-ion push-in rechargeable battery No. 770524 2.0 and charger No. 770528 CAS in L-BOXX.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability