{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Height | 25 mm | |
| Width | 29 mm | |
| Length | 60 mm | |
| Content | single part | |
| Type of product | magnetic link | |
| Shape | rectangular | |
| with fastening option | yes | |
| Max. temperature | 220 °C | |
| Nominal clamping force | 120 N | |
| Material of magnetic core | aluminium-nickel-cobalt | |
| Material of surface | plastic |
| Article number | 085960 | |
| EAN / GTIN | 2050000965371 | |
| Manufacturer number | 920OTPR |