Cable drum G7 with slip ring, Type: SR

Article no.: 081111 SR
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
7 pieces in stock 7 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Plug type, input F
Suitable for countries Austria; Belgium; Czech Republic; France; Germany; Netherlands; Poland; Russia
Cable length 40 m
Cable class H07BQ-F
Cable structure 3G1,5
AC supply voltage 250 V
Colour, blue Signal blue
Colour, orange Traffic orange
Part described, Traffic orange Kabel
IP index of protection IP44
Power supply mains-powered
Colour blue; orange
Index of protection / protection class IP degree of protection
Length of cable 40 m
Socket type F
Number, socket 4
Nominal voltage, socket 250 V
Type of product cable drum
Area of application indoor use; outdoor use
Characteristics impact resistant; splash-proof; carrying handle
Material of the housing plastic
Material cable armoured cable
Connection type socket

Identification & Classification

Article number 081111 SR
EAN / GTIN 4003644022502
Manufacturer number K7SR40QTFH
Manufacturer/responsible person HEDI GmbH Eelektro- und Gerätebau, Schoeneggweg 17, 87725 Babenhausen, Germany, www.hedi.de

Description

Version:

The SR versions with a slip ring prevent the lines from becoming entangled. The double-guided slip ring contacts thus ensure simple and safe working.

Function:

IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Note:

On request, we would be pleased to provide text printed on the cable for cable lengths of 100 m or more, subject to an additional charge.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart