Compressed air tyre inflator Clip connector, Type: PRO

Article no.: 080138 PRO
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
57 pieces in stock 57 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply pneumatic
Material of the housing plastic
Min. measuring range 0 bar
Max. measuring range 12 bar
Diameter of display 80 mm
Usable hose length 500 mm
Material of connection steel
Content single part
Type of product tyre inflator
Max. operating pressure 12 bar
Hose included yes
Connection type quick connect

Identification & Classification

Article number 080138 PRO
EAN / GTIN 4069515025010
Manufacturer number 080138 PRO
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy professional tyre inflater of plastic with protected pressure gauge 80 mm ⌀. Inflating and deflating controllable by an actuation lever. Calibrated version. Incl. steel male coupling for connection to NB 7.2 – 7.8.

Warning:

Intended use
  • Devices for use at public filling stations (with a measuring range of 0 – 4 bar and 0 – 10 bar) are approved and calibrated by the calibration authority (calibration sticker on the pressure gauge dial).
  • The initial calibration is valid for two years.
  • Recalibrate the device after the calibration period has elapsed.
  • The product is designed for use as a manual hand-held tyre gauge.

Reasonably foreseeable misuse
  • Pointing the hand-held tyre gauge at the human body or animals Exceeding the recommended maximum operating pressure and the maximum value on the pressure gauge scale Using it in working areas of machines while they are in operation Using it without appropriate protective equipment Using it for purposes other than those intended by the manufacturer Unauthorised modifications or impairments to the device.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability