{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | with cooling lubricant exit, axially angled | |
| Cooling lubricant | yes | |
| Wet maximum | suitable | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Interface coding, according to ISO TS 13399-60 | CZCMS100 | |
| Dry machining | suitable only under restricted conditions | |
| Type of mounting | spigot | |
| Shank diameter | 10 mm | |
| Shank length | 40 mm | |
| Oil | suitable | |
| Air | suitable | |
| Cutter diameter, min. | 8.5 mm | |
| Cutter diameter, max. | 8.99 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| Min. manufacturer tolerance | 0 mm | |
| Max. manufacturer tolerance | 0.49 mm | |
| Body diameter | 8.1 mm | |
| Flute length | 32.49 mm | |
| Number of teeth | 2 | |
| Twist direction | right-hand | |
| Angle, 1st step | 140 degrees | |
| Product designation (type) | H | |
| Tool material | solid carbide | |
| Interface | joint 1 | |
| Gauge length | 41 mm | |
| Usable length | 27 mm | |
| Overall length | 81 mm | |
| Weight | 41 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Machining method | drilling into solid material | |
| Type of product | indexable drill |
| Article number | THD08085 | |
| EAN / GTIN | 4960664718016 | |
| Manufacturer number | THD08085 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 Neuss, Germany, www.kyocera-unimerco.de |