Guide bolt, Ø8 mm

Article no.: 2407124
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pilot pin
Diameter of pin 8 mm

Identification & Classification

Article number 2407124
EAN / GTIN 4046459119913
Manufacturer number 2407124
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 Remscheid, Germany, www.gedore.de

Description

Description:

Supplied with KL-0178-30 K.

Feature:

  • Contents: 1 pieces
  • Overall length: 88 mm
  • Are disposal instructions included in the operating instructions?: No
  • Are disposal instructions provided on the battery?: No
  • Disposal instructions on tools: No
  • 1000 V insulated: No
  • VDE-certified: No
  • Thread: M7
  • External diameter: 8 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart