GSS 18V-10 batterivibrator, Solo version

Art.-nr.: 06019D0200
Pris pr. 1 styk
plus moms plus fragt
Individuelle priser for erhvervskunder efter login.
på forespørgsel
Anslået leveringstid: 1-2 uger
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
Nazivna napetost 18 V
Število vključenih akumulatorjev 0 kos
Serija GSS 18V-10 Professional
Oznaka proizvajalca GSS 18V-10
Embalaža Škatla; sistemski kovček (L-boxx)
Napajanje akumulatorsko napajanje
Brusilna površina 114 mm
Vpenjala spenjanje; Samopritrdilni
Dolžina brusnega papirja, spenjanje 140 mm
Dolžina brusnega papirja, Samopritrdilni 107 mm
Širina brusni papir, spenjanje 115 mm
Širina brusni papir, Samopritrdilni 115 mm
Dolžina brusne plošče 113 mm
Širina brusna plošča 101 mm
Število vrtljajev 1. prestava maks. 22.000 min-1
Krožni hod 1,6 mm
Število nihanj maks. 22.000 min-1
Posebnosti ergonomično držalo; kompaktna izvedba; z LED; zavora za zaustavitev gibanja
Vibracije v skladu z EN maks. 7,5 m/s2
Vrsta izdelka nihajni brusilnik
Skupna masa 1,7 kg

Identifikation og klassificering

Artikelnummer 06019D0200
EAN/GTIN 3165140813280
Producentnummer 06019D0200
L-nummer L00590 751
Producent/ansvarlig person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Betegnelse

Description:

  • Cordless Orbital Sander GSS 18V-10, The GSS 18V-10 is Bosch's Professional compact and ergonomic cordless orbital sander in the 18 V category.
  • It features an ergonomic palm rest and compact design for easy, comfortable handling
  • A robust metal sheet provides for durability with extensive use
  • Its clamping system with hook-and-loop foam pad is designed for the easy changing and replacing of sanding paper
  • The orbit sander is intended for in-between sanding and finishing of small flat surfaces
  • It is applicable on wood, veneer, lacquer, filler as well as on mineral and acrylic
  • It is compatible with the Bosch Click & Clean System
  • The GSS 18V-10 Professional also includes a dust box with a built-in Bosch Micro Filter System, interchangeable pads and is designed to enable one-handed use

Feature:

  • Battery voltage: 18.0 V
  • Delta sanding plate with hook-and-loop fastener, width: 100 mm
  • Delta sanding plate with hook-and-loop fastener, length: 150 mm
  • Weight incl. battery: 1. 7 kg
  • Sanding sheet to clamp, width: 115 mm
  • Sanding sheet to clamp, length: 140 mm
  • Sanding sheet with hook-and-loop fastener, width: 115 mm
  • Sanding sheet with hook-and-loop fastener, length: 107 mm
  • Sanding surface: 114 qcm
  • Sanding plate with hook-and-loop fastener and clamp, width: 113 mm
  • Sanding plate with hook-and-loop fastener and clamp, length: 101 mm
  • Sanding plate with hook-and-loop fastener, width: 80 mm
  • Sanding plate with hook-and-loop fastener, length: 130 mm
  • Sanding plate, width: 101 mm
  • Sanding plate, length: 113 mm
  • Vibration diameter: 1. 6 mm
  • Vibration emission value ah [plate material grinding]: 7.5 m/s²
  • Vibration speed at idle: 22000 min-1
  • Uncertainty K [plate material grinding]: 1.5 m/s²

Supplied with:

  • Carton
  • Punching tool
  • Microfilter box
  • Sandpaper K120
  • 1 x Sanding sheet C470, Best for Wood + Paint, 120 (sold separately as a pack of 10: 2 608 607 458)
  • Base plate, 113 x 101 mm with sanding plate
  • Without battery(ies) and charger

Egnede produkter

Service- og produktrådgivere

Flyers

If you see this, something went wrong, or you disabled javascript

Formularer

If you see this, something went wrong, or you disabled javascript

Salgsaktioner

If you see this, something went wrong, or you disabled javascript

Log på

Til login

Din kontaktperson

Angiv ordre

Dit kundekort

Vis venligst QR-koden ved kassen.
Hentet på 

I varekurven

Til varekurven
Til varekurven