{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Nominal voltage | 3 V | |
| Number of batteries contained | 1 pcs. | |
| Type of battery | lithium (Li) | |
| Operating time | 1,500 h | |
| Series | sphereX | |
| Manufacturer’s designation | optrel® sphereX clt | |
| Power supply | battery-powered | |
| Colour | blue; black |
| Article number | 097902 CLT | |
| EAN / GTIN | 7640429874566 | |
| Manufacturer number | 1006.980 |