{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Manufacturer's designation | M18B2 | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2 Ah | |
Battery voltage | 18 V | |
suitable for | 18V Milwaukee | |
Weight per battery | 419 g | |
Type of product | Cordless |
Article number |
073827 MB18
Copy |
|
EAN / GTIN |
4002395377237
Copy |
|
Manufacturer number |
4932430062
Copy |
|
Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |