Li-ion system M18B5, 5.0 Ah, Battery type: MB18

Article no.: 073816 MB18
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
472 pieces in stock

Select article variation and quantity

Battery type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation M18B5
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 18 V
Weight per battery 730 g
Type of product Cordless

Identification & Classification

Article number 073816 MB18
Copy
EAN / GTIN 4002395381449
Copy
Manufacturer number 4932430483
Copy
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

MILWAUKEE REDLITHIUM-ION™ battery technology.
  • For all professional users.
  • LED battery charge status display gives information at the push of a button about the current status of charge of the battery at all times.
  • Problem-solver use down to - 20 °C.

Suitable for:

M18 slide battery system for all Milwaukee 18V-Li-ion power tools.

Note:

When using Milwaukee M18 devices that come into contact with chemicals, it is recommended that you use the 073816 MB18-CR rechargeable battery.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart