{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Steps for fine adjustment | yes | |
| Content | single part | |
| Overall length L | 300 mm | |
| Capacity max. a | 43 mm | |
| Unit of measure for clamping capacity | metric | |
| Length of jaws | 43 mm | |
| Material | steel | |
| Manufacturer’s designation | PWF300G | |
| Shape of jaws | flat | |
| Type of joint | box joint | |
| Colour | red | |
| Type of product | Pliers wrench | |
| Characteristics | quick adjustment | |
| Surface | chrome-plated | |
| Total weight | 600 g |
| Article number | PWF300G | |
| EAN / GTIN | 3662424110825 | |
| Manufacturer number | PWF300G | |
| L-Number | L60130 106439 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |