{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width | 1,453 mm | |
| Depth | 750 mm | |
| Thickness | 40 mm | |
| Surface | oiled, no residue | |
| Shape | rectangular | |
| Version | Multiplex | |
| Type of product | worktop | |
| Weight | 30 kg | |
| Load capacity | 1,000 kg | |
| Material of plate | beech |
| Article number | JLS3-PB2 | |
| EAN / GTIN | 3662424109508 | |
| Manufacturer number | JLS3-PB2 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |